Abbotsford
TAB54223UF

ABB ELECTRIFICATION CANADA INC 54223UF Lug 2hole 45° standard barrel copper black 750kcmil 1/2"

Price $38,717.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54223UF

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type 45° Bend
Conductor Size 750 kcmil Number of Holes 2
Stud Size 1/2 in Color Code Black
Material Copper Voltage Rating 35000 V
Barrel Type Standard Mounting Type Screw
UPC 786210956183

Packages

1 - UNIT - 1