Abbotsford
TAB54286NT

ABB ELECTRIFICATION CANADA INC 54286NT Lug 1hole narrow tongue copper brown 1/2"

Price $199.7585 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54286NT
Documents Documents

Description

Narrow-width tongue and barrel, engineered for dimensional consistency the entire length of the lug. Perfect for connections in limited-space applications. High-conductivity copper construction. Electrolytically tin-plated finish resists corrosion. Double-chamfered barrel eases insertion of wire.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel - Narrow Tongue
Number of Holes 2 Stud Size 1/2 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786209894496

Packages

1 - UNIT - 1