Abbotsford
TAB54286UF

ABB ELECTRIFICATION CANADA INC 54286UF Lug 2hole 45° standard barrel copper brown 1/2"

Price $271.0193 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54286UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Standard Barrel 45 Degree Bend Number of Holes 2
Stud Size 0.5 in Material Copper
Voltage Rating 35,000 V UPC 786210956190

Packages

6 - UNIT - (6)