Abbotsford
TAB58825NT0828

ABB 58825NT0828 Lug narrow tongue 2 hole copper 900kcmil 1/2in

Price $300.6649 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58825NT0828
Documents Documents

Description

COLOR-KEYED® Narrow tongue lug. Narrow-width tongue and barrel, engineered for dimensional consistency the entire length of the lug. Perfect for connections in limited-space applications. High-conductivity copper alloy construction. Electro-tin-plated finish resists corrosion. Chamfered barrel eases insertion of wire.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Standard Barrel - Narrow Tongue
Conductor Size 900 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length Standard
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Standard
Tongue Type Narrow Terminal Connection Special Shape
Finish Tin Plated Standards UL E9809 Listed
UPC 786210378435

Packages

1 - UNIT - 1