Abbotsford
TABLCN612

ABB LCN6-12 Lug 2hole long barrel copper blue 6strand 1/2"

Price $109.1731 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LCN6-12

Description

Long barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name ABB Sub Brand Blackburn®, Color-Keyed®
Item Name Compression Lug Type 90°, Long Bushed
Conductor Size 6 AWG Stranded Number of Holes 2
Stud Size 1/2 in Barrel Length 25/32 in
Color Code Blue Material Copper
Series/Model LCN Voltage Rating 35000 V
Barrel Type Long, Straight Die Code 24, 76
Stud Hole Spacing 1-3/4 in Finish Tin Plated
Standards UL E9809 Listed UPC 783786032723

Packages

1 - UNIT - 1