Abbotsford
TABLCN75

ABB ELECTRIFICATION CANADA INC LCN75 Blackburn® 2-Hole Compression Lug 2 Holes Copper 750 kcmil 1/2 in Stud size

Price $105.0864 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LCN75

Description

Long barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name 2-Hole Compression Lug Type Straight
Conductor Size 750 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length Long
Color Code Black Material Copper
Voltage Rating 35000 V Barrel Type Long
Finish Tin-Plated Standards UL E9809 Listed
UPC 783786032525

Packages

3 - UNIT - (3)