Abbotsford
TAB54868BEBT

ABB ELECTRIFICATION CANADA INC 54868BEBT Lug blank long barrel cu yellow 250kcmil

Price $40.5058 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54868BEBT
Documents Documents

Description

COLOR-KEYED® Blank lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. It is used for 600 V to 35 kV applications.

Specifications

Brand Name COLOR-KEYED Type Long Barrel
Number of Holes 0 Material Copper
Voltage Rating 35 kV Standards UL E9809
UPC 786210823690

Packages

10 - UNIT - (10)