Abbotsford
TAB54007TB

ABB ELECTRIFICATION CANADA INC 54007-TB Connector two-way splice up to 35kV cu brn 2AWG

Price $27.7767 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54007-TB
Documents Documents

Description

COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Splice Connector Type 2-Way, Short Sleeve
Conductor Type Copper Conductor Size 2 AWG
Material Copper Connector Type Parallel
Voltage Rating 600 V Finish Tin Plated
Color Brown Standards UL E9809
Application Provide interconnect and cross-connect of applications in entrance facilities, telecommunication rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment UPC 786210540078

Packages

1 - UNIT - 1