Abbotsford

ABB ELECTRIFICATION CANADA INC CU40 Connector compression splice long barrel 4/0AWG

Price $25.1465 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CU40

Description

BLACKBURN® Colour-coded compression connector are ideal for industrial, oil rig, mining, welding and transportation electrical termination applications. Heavy duty design which permits additional crimp for added mechanical strength.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Long Sleeve Splice Connector Type Splice Connector
Conductor Size 4/0 AWG Length 2 3/4 in
Material Copper Connector Type Parallel
Voltage Rating 35000 V Finish Tin Plated
Color Purple Standards UL E9809 Listed
UPC 783786132225

Packages

10 - UNIT - (10)