Abbotsford
TABCU350

ABB CU350 Blackburn® Long Barrel Splice Connector 3-1/4 in L Tin Plated Copper Long Barrel Copper Splice

Price $40.9668 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CU350

Description

Color-coded copper compression connectors copper splices, long barrel. For use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA certified and UL listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA. Comply with subpart 111.60-17 of federal register’s coast guard electrical engineering rules and regulations.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Long Barrel Splice Connector Type Long Barrel Copper Splice
Conductor Type Copper Conductor Size 350 kcmil Copper
Length 3-1/4 in Material Copper
Connector Type Compression Voltage Rating 35000 V
Finish Tin Plated Color Red
Standards UL File Number E9809 UPC 783786132249

Packages

10 - UNIT - (10)