ABB ELECTRIFICATION CANADA INC 251-30485-495 Connector splice reducing 35kV cu black 1/0-2str
Description
COLOR-KEYED® Reducing splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant outside diameter saves time on installation by eliminating the need for crimp-tool/die change. Chamfered barrel facilitates easy wire insertion.
Specifications
| Brand Name | COLOR-KEYED | Type | Reducing Splice |
| Material | Copper | Voltage Rating | 600 V |
| Finish | Tin-Plated | Color | Black |
| Standards | UL E9809 | Application | For 600 V and recommended up to 35 kV |
| UPC | 786210115733 |
Packages
| 1 - UNIT - 1 |