ABB ELECTRIFICATION CANADA INC 251-30485-653 Connector splice reducing 35kV cu blu 2-250kcmil
Description
COLOR-KEYED® Reducing splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant outside diameter saves time on installation by eliminating the need for crimp-tool/die change. Chamfered barrel facilitates easy wire insertion.
Specifications
| Brand Name | COLOR-KEYED | Sub Brand | Color Keyed |
| Type | Reducing Splice | Material | Copper |
| Voltage Rating | 600 V | Finish | Tin-Plated |
| Color | Blue | Standards | UL E9809 |
| Application | For 600 V and recommended up to 35 kV | UPC | 786210979441 |
Packages
| 1 - UNIT - 1 |