Abbotsford
TAB25130485951

ABB 251-30485-951 Connector splice reducing 35kV cu white 6-2/0str

Price $426.1299 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:251-30485-951

Description

COLOR-KEYED® Reducing splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant outside diameter saves time on installation by eliminating the need for crimp-tool/die change. Chamfered barrel facilitates easy wire insertion.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Reducing Splice Material Copper
Voltage Rating 600 V Finish Tin-Plated
Color White Standards UL E9809
Application For 600 V and recommended up to 35 kV UPC 786210924830

Packages

1 - UNIT - 1