ABB ELECTRIFICATION CANADA INC 251-30485-1087 Connector splice reducing 35kV cu blue 4-250str
Description
COLOR-KEYED® Reducing splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant outside diameter saves time on installation by eliminating the need for crimp-tool/die change. Chamfered barrel facilitates easy wire insertion.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Short Sleeve Reducing Splice Connector | Type | 1-Branch |
| Conductor Size | 4-250 AWG Stranded | Material | Copper |
| Connector Type | Parallel | Voltage Rating | 600 V - 35 kV |
| Finish | Tin Plated | Color | Blue |
| Standards | UL E9809 Listed | Application | For Standard Conductors |
| UPC | 786210979663 |
Packages
| 1 - UNIT - 1 |