Abbotsford
TAB251304851094

ABB ELECTRIFICATION CANADA INC 251-30485-1094 Connector splice reducing 35kV copper grey 4-6AWG

Price $215.0393 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:251-30485-1094

Description

Cast-copper reducing splice ideal for telecom (inside office/outside plant), commercial, industrial MRO, and any other certified to 600 V and recommended up to 35 kV applications requiring splicing of different-sized conductors. Tin-plated, sand-cast copper construction provides superior tensile strength, high-conductivity and excellent corrosion-resistance. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant O.D. saves time on installation by eliminating the need for crimp-tool/die change. Fast and simple to insulate with clear or coloured heat-shrink wrap. Chamfered barrel facilitates easy wire insertion. Compact, low-profile design takes up minimal space in cable tray or wire run.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Reducing Splice Material Copper
Voltage Rating 600 V Finish Tin-Plated
Color Gray Standards UL E9809
Application For 600 V and recommended up to 35 kV UPC 786210904177

Packages

1 - UNIT - 1