Abbotsford
TAB2733185216

ABB ELECTRIFICATION CANADA INC 273-31852-16 Splice two-way copper grey 4AWG

Price $6.8201 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:273-31852-16

Description

Two-way connector made of high-conductivity copper with electro-tin plated.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Heavy-Duty Battery Connector Material Copper
Finish Tin-Plated Color Gray
UPC 786210072715

Packages

1 - UNIT - 1