Abbotsford

ABB TC-2 Splice tapered dimpled center copper #2 AWG

Price $25.6824 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC-2

Description

Tin-plated tapered splices. High-voltage, oil, harsh environments - these splices can handle it all. Provides high-conductivity, minimizes voltage drop. Enable use in high-voltage installations up to 69 kV. Resists corrosion and extends shelf life. Equalizes cable insertions. Prevents oil.

Specifications

Brand Name ABB Type Dual-Rated
Length 2-1/8 in Material Plastic
Voltage Rating 600 V Temperature Rating 194 F ; 90 C
Finish No Finish Color Yellow
Standards UL E9809 UPC 783786330706

Packages

1 - UNIT - 1