Abbotsford
BURYGS28

HUBBELL CANADA ULC YGS28 Hylink™ Compression Splice 3.37 in L Unplated Copper Grounding Irreversible

Price $79.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YGS28

Description

Grounding Irreversible Compression Splices, 4/0 str., Grounding Irreversible Compression Splices.


Irreversible compression ground splices specifically designed for grounding applications

Each conductor element has an inspection probe hole and a center stop to ensure proper cable insertion

UL467 Listed

Acceptable for direct burial in earth or concrete

Prefilled with PENETROX™ compound and strip sealed

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Splice Type Grounding Irreversible
Conductor Type Stranded Copper Conductor Size 4/0 AWG Stranded
Die Code 15 Length 3.37 in
Material Copper Connector Type Splice
Finish Unplated Color Black
Dimensions 0.69 in OD Standards UL 467, UL 486A-486B, UL Direct Burial Listed, CSA Certified, RoHS Compliant
Application For Direct Burial in Earth or Concrete UPC 781810220429

Packages

1 - UNIT - 1