Abbotsford
ILSUCS10

ILSCO CANADA UCS-1/0 COMPRESS SLEEVE ALUMCONDUCT 1/0

Price $18.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:UCS-1/0

Description

Aluminum Utility Compression Sleeve with dual rated, conductor size 1/0.

Specifications

Brand Name Ilsco Item Name Compression Sleeve
Type Dual Rated, Type UCS, Utility Conductor Type Aluminum/Copper
Conductor Size 1/0 AWG Die Code 9
Length 3 in Material Aluminum
Voltage Rating 600 V Temperature Rating 90 °C
Specifications 27/64 in ID x 41/64 in OD, Chamfered Barrel For Use With BG, 5/8, 8A Dies
Standards RoHS Compliant

Packages

100 - UNIT - (100)