Abbotsford
TAB60574

ABB ELECTRIFICATION CANADA INC 60574 Connector two-way splice 35kV cu black 600kcmil

Price $65.6107 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60574
Documents Documents

Description

COLOR-KEYED® Two-way splice connector for aluminum-to-copper or aluminum-to-aluminum splicing. Pre-¿lled with oxide-inhibitor. For aluminum and copper concentric conductors and compact code aluminum strandings. Permit aluminum conductors to be spliced to copper or aluminum conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Splice Connector Type 2-Way
Conductor Size 304 mm² Material Aluminum
Connector Type Compression Voltage Rating 35000 V
Temperature Rating 90 °C Finish Tin-Plated
Color Black Standards UL E9809 Listed
UPC 786210605746

Packages

1 - UNIT - 1