Abbotsford

ABB ELECTRIFICATION CANADA INC CSP6 Blackburn® Short Barrel Splice Tin Plated Copper Standard Version

Price $18.3548 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CSP6

Description

The blackburn CSP series copper splice short barrel are• For use with copper conductors: AWG stranded, flexible cable, weldingcable and portable cord• Specially designed for industrial and building applications• Made of high conductivity seamless copper tubing• Tin plated for corrosion resistance• Specially chamfered barrel for ease of installation• Colour coded for matching die identification• Can be used for medium voltage application up to 35 kV provided properinsulation techniques are used• CSA Certified and U.L. Listed for AWG conductors when installed withBlackburn, Burndy, T&B or Anderson tools, as specified by CSA• Comply with Subpart 111.60-17 of Federal Register’s Coast GuardElectrical Engineering Rules and RegulationsShort Barrel Connectors• Short barrel connectors designed for regular duty applications• Ideal for confined areas

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Short Barrel Splice Type Standard Version
Conductor Size 6 AWG Length 1 in
Material Copper Connector Type Percussion
Voltage Rating 35000 V Finish Tin Plated
Color Blue Standards UL E9809 Listed
Application For Fine Strand Conductors, Round Conductors, Stranded Conductors UPC 783786132041

Packages

50 - UNIT - (50)