Abbotsford
TAB204210SH

ABB 204210SH Dragon Tooth® Magnet Wire Double Splice Insulation Piercing 12-2 AWG

Price $4.8025 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:204210SH

Description

Designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire. For aluminium to copper, aluminium to aluminium or copper to copper magnet wire connections.

Specifications

Brand Name ABB Sub Brand Dragon Tooth®
Item Name Magnet Wire Double Splice Type Insulation Piercing
Conductor Size 12-2 AWG Voltage Rating 600 VAC
Material Copper Standards UL E9809 Listed
Application For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections UPC 786210870038

Packages

1 - UNIT - 1