Abbotsford
TAB22L009H

ABB ELECTRIFICATION CANADA INC 22L009H INSUL PRC DBL SPLICE CU 16-5 AWG

Price $5.4003 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:22L009H

Description

Insulation Piercing Magnet Wire Double Splice, Length .32 Inches, Width .55 Inches, Height .93 Inches, Wire Range #16 AWG - #5 AWG 72,000 Circular Mil Area - 132,000 Circular Mil Area, Copper Alloy, Tin Plated

Specifications

Brand Name ABB Sub Brand Dragon Tooth®
Item Name Insulation Piercing Connector Type Double Splice
Conductor Size 16-5 AWG Material Copper
Standards UL E9809 Listed Application For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections
UPC 786210782539

Packages

1 - UNIT - 1