Abbotsford
TABIPC3535

ABB ELECTRIFICATION CANADA INC IPC3535 Connector insulation piercing 350-4/0 to 185-95AWG

Price $207.8985 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPC3535

Description

Perform as a splice or tap for non-tension applications up to 600 volts depending on the size of the connector. Eliminate need for conductor insulation stripping. Self-insulated for hot line applications. No taping required after installation. For copper-to-copper, copper-to-aluminium and aluminium-to-aluminium applications. For use on insulated conductors only. Six connector line covers the range from #10-500 kcmil.

Specifications

Brand Name BLACKBURN Type Insulated Conductor Connectors
Color Black Voltage Rating 300 V
Temperature Rating 90 degrees C Standards UL E9809
UPC 783786331147

Packages

12 - UNIT - (12)