Abbotsford
TABIPC4111

ABB ELECTRIFICATION CANADA INC IPC4111 Connector insulation piercing 4/0-1/0 to 90-50AWG

Price $80.7234 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPC4111

Description

Perform as a splice or tap for non-tension applications up to 600 volts depending on the size of the connector. Eliminate need for conductor insulation stripping. Self-insulated for hot line applications. No taping required after installation. For copper-to-copper, copper-to-aluminium and aluminium-to-aluminium applications. For use on insulated conductors only. Six connector line covers the range from #10-500 kcmil.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Insulation Piercing Connector Type Insulated
Number of Ports 2 Conductor Size 4/0-1/0 AWG Main/Primary, 1/0-6 AWG Tap/Secondary
Color Black Voltage Rating 300 V
Temperature Rating 90 °C For Use With 90 °C Maximum
Standards UL E9809 Listed Application For Copper to Copper, Copper to Aluminum and Aluminum to Aluminum Applications
UPC 783786331116

Packages

1 - UNIT - 1