Abbotsford
ILSTA250I

ILSCO CANADA NEWCO ULC TA-250-I ClearChoice Solderless Lug 250 MCM - 6 AWG 6061-T6 Aluminum Alloy

Price $8.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:TA-250-I

Description

Dual rated solderless lug manufactured from high strength 6061-T6 aluminum alloy. I-beam construction. Provides low contact resistance. Suitable for use with either copper or aluminum conductors. Ensures reliability for copper or aluminum conductors. Reduces material content while maintaining the same performance standards as full sized connectors. Ensures reliability.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Solderless Lug Type Dual Rated
Conductor Type Aluminum and Copper Conductor Size 250 MCM - 6 AWG
Number of Bolt Holes 1 Material 6061-T6 Aluminum Alloy
Number of Conductors 1 Bolt Size 5/16 in
Tongue Size 2-5/32 in L x 1-15/16 in W x 1/4 in T Tongue Type Straight
Voltage Rating 600 V Mounting Hole Size 0.406 in
Temperature Rating 90 °C Finish Electro-Tin Plated
Dimensions 1.984 in L x 0.99 in W x 1.122 in H Standards UL 486A, UL 486B, UL File Number E6207, CSA File Number LR5465, RoHS Compliant
UPC 783669715460

Packages

25 - UNIT - (25)