×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABADR21AR

ABB ADR21AR Blackburn® Mechanical Connector 14 - 2/0 AWG Aluminum

Price $6.3895 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR21AR
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation – no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Anti-Rotational
Conductor Type Aluminum Conductor Size 14 - 2/0 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Mounting Hole Size 1/4 in
Finish Tin Plated Standards UL E9809
UPC 783786149834

Packages

1 - UNIT - 1