ABB ELECTRIFICATION CANADA INC BX0214 Blackburn® Mechanical Connector 14 AWG Copper, 12 AWG Aluminum Aluminum
Description
BX–ALCÜL™ Rectangular connector. Recognized component in accordance with UL standard - 90°C rating. Anti-rotational boss. For copper and aluminum conductors. Tin-plated for low contact resistance. All aluminum bodies. Easy installation - no special tools required.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Connector | Type | Dual-Rated, Rectangular |
| Conductor Type | Copper and Aluminum | Conductor Size | 14 AWG Copper, 12 AWG Aluminum |
| Material | Aluminum | Series | BX |
| Bolt Size | #10-32 | Finish | Tin Plated |
| Dimensions | 15/32 in L x 15/32 in W x 9/16 in H | Standards | UR, UL E9809 Listed, CSA Certified |
| UPC | 783786611393 |
Packages
| 1 - UNIT - 1 |