Abbotsford
TABADR0232

ABB ADR02-32 Blackburn® Mechanical Connector 14-2 AWG Aluminum

Price $56.1675 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR02-32
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated
Conductor Type Aluminum Conductor Size 14-2 AWG
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 3 Finish Tin Plated
Standards UL E9809 UPC 783786610020

Packages

1 - UNIT - 1