Abbotsford
TABADR3132

ABB ELECTRIFICATION CANADA INC ADR31-32 Blackburn® Mechanical Lug 3/0-6 AWG Aluminum

Price $111.4272 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR31-32
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 3/0-6 AWG
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 3 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610174

Packages

1 - UNIT - 1