Abbotsford
TABADR6032D

ABB ELECTRIFICATION CANADA INC ADR60-32D Blackburn® Mechanical Lug 600 kcmil - 2 AWG Aluminum

Price $310.2609 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR60-32D
Documents Documents

Description

BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 600 kcmil - 2 AWG
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 3 Bolt Size 1/2 in
Finish Tin Plated Standards UL File Number E9809
UPC 783786610358

Packages

1 - UNIT - 1