Description
Blackburn® For copper and aluminium conductor. Easy installation-no special tools required. Tin-plated for low contact resistance. All aluminium bodies.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Connector | Type | Dual-Rated |
| Series | ADR | Conductor Type | Copper and Aluminum |
| Conductor Size | 500 - 1000 kcmil | Number of Conductors | 1 |
| Number of Bolt Holes | 2 | Bolt Size | 1/2 in |
| Tongue Size | 1-3/4 in W x 5/8 in T | Material | Aluminum |
| Finish | Tin Plated | Dimensions | 6-3/16 in L x 1-7/8 in H |
| Standards | UL E9809, CSA Certified | UPC | 783786610471 |
Packages
| 1 - UNIT - 1 |