×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABADR9912D

ABB ADR99-12D Blackburn® Mechanical Connector 500 - 1000 kcmil Aluminum

Price $143.7264 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR99-12D
Documents Documents

Description

Blackburn® For copper and aluminium conductor. Easy installation-no special tools required. Tin-plated for low contact resistance. All aluminium bodies.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated
Conductor Type Copper and Aluminum Conductor Size 500 - 1000 kcmil
Number of Bolt Holes 2 Material Aluminum
Series ADR Number of Conductors 1
Bolt Size 1/2 in Tongue Size 1-3/4 in W x 5/8 in T
Finish Tin Plated Dimensions 6-3/16 in L x 1-7/8 in H
Standards UL E9809, CSA Certified UPC 783786610471

Packages

1 - UNIT - 1