Abbotsford
TABASL7522

ABB ASL75-22 Blackburn® Mechanical Connector 3/0 AWG Stranded - 750 kcmil Aluminum

Price $183.6617 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ASL75-22

Description

BLACKBURN® Dual-rated mechanical connector, Type ASL–ALCÜL™ - two conductor, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated
Conductor Type Copper and Aluminum Conductor Size 3/0 AWG Stranded - 750 kcmil
Number of Bolt Holes 2 Material Aluminum
Series ASL Number of Conductors 2
Bolt Size 13/32 Tongue Size 1.69 in W
Finish Tin Plated Dimensions 4.91 in L x 2.96 in H
Standards UL E9809, CSA Certified UPC 783786133185

Packages

1 - UNIT - 1