Abbotsford
TABBX1114

ABB ELECTRIFICATION CANADA INC BX1114 Blackburn® Connector 14-1/0 AWG Aluminum

Price $4.0602 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BX1114

Description

BX–ALCÜL™ Rectangular connector. Recognized component in accordance with UL standard - 90°C rating. Anti-rotational boss. For copper and aluminum conductors. Tin-plated for low contact resistance. All aluminum bodies. Easy installation - no special tools required.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Connector Type Dual-Rated, Rectangular
Conductor Type Aluminum Conductor Size 14-1/0 AWG
Material Aluminum Finish Tin Plated
Standards UL E9809 UPC 783786611409

Packages

50 - UNIT - (50)