Abbotsford
TABASR0214

ABB ELECTRIFICATION CANADA INC ASR0214 Blackburn® Splice Reducer 14-2/0 AWG Aluminum

Price $14.8543 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ASR0214

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. All aluminum bodies.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Splice Reducer Type Dual-Rated
Conductor Type Copper and Aluminum Conductor Size 14-2/0 AWG
Material Aluminum Series ASR
Finish Tin Plated Dimensions 1-1/4 in L x 33/64 in W x 39/64 in H
Includes Solid Barrier Wire Stop Standards UL E9809, CSA Certified
UPC 783786133215

Packages

1 - UNIT - 1