Abbotsford
TABASR1114

ABB ELECTRIFICATION CANADA INC ASR1114 Blackburn® Splice Reducer 1/0 AWG Stranded - 14 AWG Aluminum

Price $19.2589 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ASR1114

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. All aluminum bodies.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Splice Reducer Type Dual-Rated
Conductor Type Copper and Aluminum Conductor Size 1/0 AWG Stranded - 14 AWG
Material Aluminum Series ASR
Finish Tin Plated Dimensions 1-1/2 in L x 39/64 in W x 23/32 in H
Includes Solid Barrier Wire Stop Standards UL E9809, CSA Certified
UPC 783786133222

Packages

1 - UNIT - 1