ABB ELECTRIFICATION CANADA INC ASR2506 Blackburn® Splice Reducer with Solid Barrier Wire Stop 6 AWG - 250 kcmil Stranded Aluminum
Description
ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. All aluminum bodies.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Splice Reducer with Solid Barrier Wire Stop | Type | Dual-Rated |
| Conductor Type | Aluminum | Conductor Size | 6 AWG - 250 kcmil Stranded |
| Material | Aluminum | Number of Conductors | 3 |
| Finish | Tin Plated | Standards | UL E9809 |
| UPC | 783786133239 |
Packages
| 1 - UNIT - 1 |