ABB ELECTRIFICATION CANADA INC ASR3506 Blackburn® Splice Reducer with Solid Barrier Wire Stop 6 AWG - 350 kcmil Aluminum
Description
ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. All aluminum bodies.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Splice Reducer with Solid Barrier Wire Stop | Type | Dual-Rated |
| Conductor Type | Aluminum | Conductor Size | 6 AWG - 350 kcmil |
| Material | Aluminum | Finish | Tin Plated |
| Standards | UL E9809 | UPC | 783786133246 |
Packages
| 1 - UNIT - 1 |