Abbotsford
TABASR7525

ABB ELECTRIFICATION CANADA INC ASR7525 Splice reducer with solid barrier wire stop 250-750kcmil

Price $147.6312 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ASR7525

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. All aluminum bodies.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Splice Reducer with Solid Barrier Wire Stop Type Dual Rated
Conductor Type Copper Conductor Size 750 - 250 kcmil
Material Aluminum Finish Tin-Plated
Standards UL E9809 Listed UPC 783786133260

Packages

1 - UNIT - 1