Abbotsford
TABADR1134

ABB ELECTRIFICATION CANADA INC ADR11-34 Connector mechanical 3conductor 2hole 14-1/0AWG

Price $185.4829 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR11-34
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual Rated
Conductor Type Copper Conductor Size 14-1/0 AWG
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 3 Voltage Rating 600 V
Specifications (4) Mounting Holes Mounting Hole Size 3/8 in
Finish Tin-Plated Standards CSA Certified, UL Listed, UL E9809
UPC 783786610075

Packages

1 - UNIT - 1