ABB ELECTRIFICATION CANADA INC ADR25-44 Blackburn® Mechanical Connector 6 AWG Stranded - 250 kcmil Aluminum
Description
ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Connector | Type | Dual-Rated |
| Conductor Type | Copper and Aluminum | Conductor Size | 6 AWG Stranded - 250 kcmil |
| Number of Bolt Holes | 4 | Material | Aluminum |
| Series | ADR | Number of Conductors | 4 |
| Bolt Size | 1/2 in | Tongue Size | 3 in W x 5/16 in T |
| Finish | Tin Plated | Dimensions | 4 in L x 1-3/16 in W |
| Standards | UL E9809, CSA Certified | UPC | 783786610150 |
Packages
| 1 - UNIT - 1 |