×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABADR2534

ABB ADR25-34 Connector mechanical 3conductor 2hole 6AWG-250kcmil

Price $179.4180 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR25-34
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual Rated
Conductor Type Copper Conductor Size 6 AWG - 250 kcmil
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 3 Voltage Rating 600 V
Specifications (4) Mounting Holes Finish Tin-Plated
Standards CSA Certified, UL Listed, UL E9809 UPC 783786610143

Packages

1 - UNIT - 1