Abbotsford
TABADR3544

ABB ELECTRIFICATION CANADA INC ADR35-44 Connector mechanical 6AWG-350kcmil 1/2in 4-hole

Price $283.7225 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR35-44
Documents Documents

Description

BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - four conductors, aluminium body, four-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual Rated
Conductor Type Copper Conductor Size 6 AWG - 350 kcmil
Number of Bolt Holes 4 Material Aluminum
Number of Conductors 4 Specifications (4) Mounting Holes
Finish Tin-Plated Standards UL E9809 Listed
UPC 783786610266

Packages

1 - UNIT - 1