Abbotsford
TABADR3534

ABB ELECTRIFICATION CANADA INC ADR35-34 Blackburn® Mechanical Connector 6 AWG - 350 kcmil Aluminum

Price $216.7191 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR35-34
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated
Conductor Type Aluminum Conductor Size 6 AWG - 350 kcmil
Number of Bolt Holes 4 Material Aluminum
Number of Conductors 3 Finish Tin Plated
Standards UL E9809 UPC 783786610259

Packages

3 - UNIT - (3)