Abbotsford
TABADR6044D

ABB ADR60-44D Blackburn® Mechanical Connector 2 AWG - 600 kcmil Aluminum

Price $315.0543 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR60-44D
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated
Conductor Type Aluminum Conductor Size 2 AWG - 600 kcmil
Number of Bolt Holes 4 Material Aluminum
Number of Conductors 4 Finish Tin Plated
Standards UL E9809 UPC 783786610372

Packages

1 - UNIT - 1