Abbotsford
BURGKA4C

HUBBELL GKA4C GKA4C

Price $31.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GKA4C

Description

Copper Alloy Direct Burial Terminal, Accommodates #14 Sol. - #4 Str., 1.13" Length


Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GKA Conductor Size 10 AWG
Material Copper Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810100998

Packages

1 - UNIT - 1