Abbotsford
ILSSLU175

ILSCO CANADA NEWCO ULC SLU-175 ClearChoice Mechanical Lug 3/0-4 AWG Copper

Price $13.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:SLU-175

Description

Copper mechanical lug, one conductor, one hole. Manufactured from electrolytic copper tubing and strip stock. Provides maximum conductivity and strength. Saves space and reduces installation time. Saves space and reduces installation time. Permits inventories to be kept to a minimum. Provides efficient use and flexibility in the field. Ensures reliability for copper conductor.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Mechanical Lug Type SLU, Offset Tongue, Straight
Conductor Type Copper Conductor Size 3/0-4 AWG
Number of Bolt Holes 1 Material Copper
Series SLU Number of Conductors 1
Bolt Size 3/8 in Tongue Size 0.938 in
Tongue Type Offset/Straight Voltage Rating 2000 V
Mounting Hole Size 0.406 in Temperature Rating 90 °C
Finish NA Color Copper
Dimensions 2-3/16 in L x 3/4 in W Standards UL 486A, UL 486B, CSA Certified
Application For Terminating Connector UPC 783669832792

Packages

25 - UNIT - (25)