Abbotsford
TAB31005AL

ABB ELECTRIFICATION CANADA INC 31005AL Blackburn® Locktite Connector 8 - 4 AWG Copper

Price $30.2790 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:31005AL

Description

LOCKTITE® one-hole lug are easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Locktite Connector Type Flag
Conductor Type Copper Conductor Size 8 - 4 AWG
Number of Bolt Holes 1 Material Copper
Finish Tin Plated Standards UL E9809
UPC 786210869834

Packages

1 - UNIT - 1