Abbotsford
TAB71003TB

ABB ELECTRIFICATION CANADA INC 71003-TB Blackburn®, Locktite® Mechanical Lug 14-8 AWG Copper

Price $4.3026 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:71003-TB

Description

CONE SCREW, 1 CONDUCTOR(S), CONDUCTOR SIZE 14 AWG TO 8 AWG, CONDUCTOR MATERIAL COPPER, 1 PAD HOLE(S), PAD SIZE 7/16 INCH L X 3/8 INCH W X 3/32 INCH THK, #10 STUD SIZE, OVERALL LENGTH 13/16 INCH, APPROVAL UL, CSA, COLOR-KEYED[R] BRAND, 71 MODEL

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Cone Screw
Conductor Type Copper Conductor Size 14-8 AWG
Number of Bolt Holes 1 Material Copper
Bolt Size #10 Tongue Size 7/16 in L x 3/8 in W x 3/32 in T
Tongue Type Straight Dimensions 13/16 in L x 3/8 in W x 3/8 in H
Standards UL E9809 UPC 786210896786

Packages

1 - UNIT - 1